Motion
AFM40-N04-WZ
Modular Style Mist Separator - 1/2 NPT Ports, Manual Drain, Polycarbonate Bowl
MI ITEM #05618207
MFR #AFM40-N04-WZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Mist Separator - 1/2 NPT Ports, Manual Drain, Polycarbonate Bowl
MI ITEM #05618207
MFR #AFM40-N04-WZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    1/2 NPT

Details

  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Filter Type
    Mist Separator
  • Thread Standard
    NPT

Overview

Mfr description
AFM40-N04-WZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought