Overview
Mfr description
NCDQ2B50-50DZ-F7P COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke50 mm
- Auto-SwitchF7P - Solid State, General Purpose, 3 Wire PNP, Horizontal
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data