Motion
AL40-N04-3Z-A

SMC CORP OF AMERICA
AL40-N04-3Z-A

LUBRICATOR
MI ITEM #05618249
MFR #AL40-N04-3Z-A
List Price$41.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL40-N04-3Z-A

LUBRICATOR
MI ITEM #05618249
MFR #AL40-N04-3Z-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$41.00/each for your price

Overview

Mfr description
AL40-N04-3Z-A LUBRICATOR
  • Modular style lubricator provides accurate lubrication of downstream equipment
  • AL bowl (size 30 and 40) is covered with a transparent bowl guard, allowing 360° monitoring
  • Oil drop rate is adjustable depending on equipment requirements
  • Modular design allows connection with other SMC air preparation equipment

Specifications

  • Port Size
    1/2 NPT
  • Bowl Material
    Polycarbonate
  • Maximum Flow Rate
    177 cfm
  • Oil Capacity
  • Body Size
    40
  • Bowl Options
    None
  • Operating Medium
    Air
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    2.76 in
  • Overall Width
    2.76 in
  • Overall Height
    7.36 in
  • Includes
    Drain Cock, Name Plate, Caution Plate
  • Additional Details
    SMC's newest AL modular style lubricator provides accurate lubrication of downstream equipment. The AL bowl is covered with a transparent bowl guard, allowing 360° monitoring. The oil drop rate is adjustable depending on equipment requirements. The AL modular design allows connection with other SMC air preparation equipment.
  • Series
    AL
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    0.38 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text