Motion
CS400-9SS
4 ID, 304SS Crimp Style Sleeve 4.813 ID, 4-45
Mi Item #05618460
MFR #CS400-9SS
Price$54.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 ID, 304SS Crimp Style Sleeve 4.813 ID, 4-45
Mi Item #05618460
MFR #CS400-9SS

Mfr description
CS400-9SS 4-45/64 TO 4-48/64 CRIMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.05/each

Specifications

Dimensions

  • Hose Inside Diameter
    4.0000 in
  • Inside Diameter
    4.8130 in
  • Length
    3.7500 in
  • Overall Length
    3.7500 in

Details

  • Body Material
    304 Stainless Steel
  • Description Keyword
    Sleeve
  • Manufacturer Catalog Number
    CS400-9SS
  • Material
    304 Stainless Steel
  • Maximum Operating Pressure
    175 psi
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)