Specifications
Dimensions
- Overall Size40-1/4 x 34-3/8 x 66-3/8 in
Details
- Cutting Torch BoxCutting Torch Box Included
- Fire ProtectionFire Protection Not Included
- Fork PocketsFork Pockets Included
- Manufacturer Upc Number691215076500
- Number of Wheels2
- Overhead Lift EyeOverhead Lift Eye Included
- UPC_NO691215076500
- Weight Capacity500 lbs
- Wheel TypeFoam- Filled
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)