Motion
5X12.5 MARINE WET EXHAUST 100D

GATES RUBBER CO
5X12.5 MARINE WET EXHAUST 100D

5X12.5 MARINE WET EXHAUST 100D
Mi Item #05618951
MFR #5X12.5 MARINE WET EXHAUST 100D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5X12.5 MARINE WET EXHAUST 100D

5X12.5 MARINE WET EXHAUST 100D
Mi Item #05618951
MFR #5X12.5 MARINE WET EXHAUST 100D

Mfr description
5 MARINE MASTER WET EXHAUST 100D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    13 ft
  • Nominal Hose Outer Diameter  
    5.37 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Heavy–duty fabric reinforced. Designed for use where wire support is not required. Meets marine water and wet exhaust hose requirements. May be used for engine water circulation, discharge lines, heat exchangers and straight wet exhaust connections.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075192930
  • Working Pressure
    6.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)