1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
IRT3025
Inner Ring - 30 mm ID, 35 mm OD, 25.5 mm Width
MI ITEM #
05619079
MFR #
IRT3025
Your Price
$28.24
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
IKO INTERNATIONAL INC IRT3025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
IRT3025
Inner Ring - 30 mm ID, 35 mm OD, 25.5 mm Width
MI ITEM #
05619079
MFR #
IRT3025
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$28.24
/each
(List
$32.47
)
Qty
Add to Cart
Overview
Mfr description
IRT3025 BRG
Specifications
Inside Diameter
30 mm
Outside Diameter
35 mm
Overall Width
25.5 mm
Bore Diameter
30 mm
Bearing Series
IRT
Product Type
Inner Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data