Specifications
Dimensions
- Height2.2 in
- Length3.2 in
- Ratioup to 400:1
Details
- Accuracy±0.25 %
- Calibration Standard7-point logarithmic calibration
- Connection TypeNPT
- Flow Rate0.02 to 2.0 gpm
- Flow Rate Range0.02 to 2.0 gpm
- Housing Material303 Stainless Steel / DIN 1.4305
- Maximum Operating Pressure6000 psi
- Port Type1/4" NPT
- Repeatability± 0.1 %
- Seal MaterialPTFE
- Seal TypePTFE o-ring
- Shaft MaterialTungsten Carbide
Overview
Mfr description
JVS-30KG-50 NPT POSITIVE DISPL. METER