Motion
MKB40TN-10LNZ

SMC CORP OF AMERICA
MKB40TN-10LNZ

MK CLAMP CYLINDER with 40 mm Bore Size
Mi Item #05619176
MFR #MKB40TN-10LNZ
Price$260.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB40TN-10LNZ

MK CLAMP CYLINDER with 40 mm Bore Size
Mi Item #05619176
MFR #MKB40TN-10LNZ

Mfr description
MKB40TN-10LNZ CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.40/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Rotary
  • Auto-Switch
    No
  • Bracket 1
    Through Hole
  • Country of Origin
    JP
  • Cylinder Style
    Rotary Actuator
  • Made to Order
    No
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
  • Type
    Rotary Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)