1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
7803RAKC
Pistol Grip Drill - Reversible, Chuck Size 1/2 in, 500 rpm Maximum Speed
MI ITEM #
05619431
MFR #
7803RAKC
List Price
$414.66
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
INGERSOLL-RAND 7803RAKC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
7803RAKC
Pistol Grip Drill - Reversible, Chuck Size 1/2 in, 500 rpm Maximum Speed
MI ITEM #
05619431
MFR #
7803RAKC
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$414.66
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
7803RAKC 1/2IN KEYLESS AIR DRILL 500 RPM
Specifications
Chuck Size
1/2 in
Power Rating
0.50 hp
Maximum Speed
500 rpm
Variable Speed
Variable Speed
Air Consumption
4 cfm
Reversible
Reversible
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought