Motion
507885
Enviro 2000
Mi Item #05619697
MFR #507885
Price$919.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enviro 2000
Mi Item #05619697
MFR #507885

Mfr description
507885 ZEP ENVIRO 2000 55GL
  • Performance and risibility are unaffected by moderate water hardness; Built with extra alkalinity for added cleaning power; Non butyl
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.83/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    34.75 in.
  • Length
    23.25 in.
  • Overall Height
    35.5 in
  • Overall Width
    23.5 in
  • Package Size
    1 x 55 gal (US)
  • Storage Dimension Height
    34.75 in
  • Storage Dimension Length
    23.25 in
  • Storage Dimension Width
    23.25 in
  • Weight
    501.47 lbs
  • Width
    23.25 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Oil and grease
  • Application Instructions
    Works in soak tanks, ultrasonic machines, steam cleaning and pressure spray applications
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Industrial cleaner and degreaser
  • Color
    Red
  • Composition
    sodium hydroxide, sodium metasilicate, surfactants
  • Concentration
    Concentrated
  • Container Type
    Drum
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    Does not flash
  • Food Grade
    N/A
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858507877
  • Package Quantity
    1 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    *
  • Scent
    Mild
  • Solvent Free
    Yes
  • Surfaces Cleaned
    metal parts, tanks, vessels, valves, floors fittings and metal or concrete surfaces, Industrial equipment
  • UPC_NO
    690858507877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)