Motion
1630-000-110

PELICAN PRODUCTS
1630-000-110

Tool Chests, Cabinets & Workbenche - 15.5000 in Deep, Black, Protector Transport Case
Mi Item #05619889
MFR #1630-000-110
Price$659.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1630-000-110

Tool Chests, Cabinets & Workbenche - 15.5000 in Deep, Black, Protector Transport Case
Mi Item #05619889
MFR #1630-000-110

Mfr description
1630-000-110 1630 WL WF BLK
  • Retractable extension handle
  • 4 strong polyurethane wheels with stainless steel bearings (wheel diameter is 5.3cm)
  • Easy open Double Throw latches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.95/each

Specifications

Dimensions

  • Depth
    15.5000 in
  • Weight
    36 lbs

Details

  • Color
    Black
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Type
    Protector Transport Case
  • UPC_NO
    019428059286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)