Overview
Mfr description
70360-RJJ-02 PISTON PUMP
Specifications
- SeriesACV
- Displacement40.6 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type13T 16/32 Spline
- Inlet Port Size1.0625-12 UN-2B SAE O-Ring
- Port LocationOpposite Sides
- Outlet Port Size1.0625-12 UN-2B SAE O-Ring
- Displacement TypeVariable Displacement
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data