Motion
CRY52VUU
Roller Follower - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Double Sealed
MI ITEM #05620188
MFR #CRY52VUU
Price$157.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Double Sealed
MI ITEM #05620188
MFR #CRY52VUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.14/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    77 600 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557027512
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Static Load Capacity
    172000 N

Overview

Mfr description
CRY52VUU BRG
  • Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Cylindrical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought