Motion
MDUF32-250DMZ-M9PW

SMC CORP OF AMERICA
MDUF32-250DMZ-M9PW

Cyl, Compact, Plate
Mi Item #05620219
MFR #MDUF32-250DMZ-M9PW
Price$278.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUF32-250DMZ-M9PW

Cyl, Compact, Plate
Mi Item #05620219
MFR #MDUF32-250DMZ-M9PW

Mfr description
MDUF32-250DMZ-M9PW CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.70/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    250 mm

Details

  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Compact Cylinder Type
    Plate
  • Country of Origin
    US
  • Cylinder Series
    MU
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    MU-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)