Motion
MBS-04
Bearing Lock Washer - 20 mm ID, 36 mm Outside Dia., 26 mm Face Dia., Stainless Steel Material, MBS Series
Mi Item #05620366
MFR #MBS-04
Price$24.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 20 mm ID, 36 mm Outside Dia., 26 mm Face Dia., Stainless Steel Material, MBS Series
Mi Item #05620366
MFR #MBS-04

Mfr description
MBS04 STAINLESS LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.06/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Face Diameter  
    26 mm
  • Outside Diameter Over Tangs
    36 mm
  • Tang Width  
    0.1570 in

Details

  • Compatible Lock Nut Number
    KMS-04
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MBS
  • UPC_NO
    751968765400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)