Motion
1400KXXL

MCR SAFETY
1400KXXL

Work & General Purpose Glove - XXL or Size 11 Size, 2-1/2 in Safety Cuff Cuff, 10 Gauge, Leather Material
Mi Item #05620532
MFR #1400KXXL
Price$17.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
1400KXXL

Work & General Purpose Glove - XXL or Size 11 Size, 2-1/2 in Safety Cuff Cuff, 10 Gauge, Leather Material
Mi Item #05620532
MFR #1400KXXL

Mfr description
1400K XXL GARDENING GLOVE ONE DOZEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.65/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Gunn Cut, Wing Thumb, Select B+ Grade
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    No
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm Coated
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Cuff Style
    Safety
  • Cuff Type
    2-1/2 in Safety Cuff
  • Cut
    A3
  • Description
    Leather Palm Work Gloves with Kevlar Lining
  • Description Keyword
    Leather Palm
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Gunn Cut
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Insulated
    Yes
  • Knit Gauge
    10
  • Laundering Capability
    Washable
  • Liner Color
    Yellow
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar
  • Lining Seams
    Seamless Knit
  • Lint Free
    No
  • Manufacturer Catalog Number
    1400 KXXL
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Leather
  • Product Line
    Cut Pro
  • Protection Type
    Cut, Abrasion, Puncture, Heat
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    CutPro
  • Split Or Grain Leather
    Split
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, ASTM F1060 - 18
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)