Specifications
Dimensions
- Agma Size315
- Housing Dimensions20.25 x 11.0 x 28.87 in
- Input Size2.0000 in
- Manufacturer Reducer Size315TL
- Maximum Output Torque85.497 in-lbs
- Nominal Ratio25:1
- Weight450 lbs
Details
- Actual Ratio25:1
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Catalog Number315TL25
- Output Bore TypeScrew Conveyor
- ReductionDouble
- Series315TL
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)