Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Gear Drive - Reducer Size: 407TL, 30:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #05620619
MFR #407TL30

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
407TL30-3 7/16 SCREW CONVEYOR GEAR DRIVE
  • The TL product is versatile, efficient and cost-effective
  • Completely American Made with American Workers and produced in an American Plant

Specifications

  • Manufacturer Reducer Size
    407TL
  • Nominal Ratio
    30:1
  • Input Type
    Solid Shaft
  • Input Size
    2.2500 in
  • Output Bore Type
    Screw Conveyor
  • Series
    407TL
  • Reduction
    Double
  • Housing Material
    Cast Iron
  • Housing Dimensions
    21.25 x 13.50 x 33.13 in
  • Maximum Output Torque
    66.603 in-lbs
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    407TL30
  • Weight
    800 lbs
  • Agma Size
    407
  • Actual Ratio
    30:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought