Overview
Mfr description
407TL15-15/16 SCREW CONVEYOR GEAR DRIVE
- The TL product is versatile, efficient and cost-effective
- Completely American Made with American Workers and produced in an American Plant
Specifications
- Manufacturer Reducer Size407TL
- Nominal Ratio15:1
- Input TypeSolid Shaft
- Input Size2.2500 in
- Output Bore TypeScrew Conveyor
- Series407TL
- ReductionDouble
- Housing MaterialCast Iron
- Housing Dimensions21.25 x 13.50 x 33.13 in
- Maximum Output Torque137.13 in-lbs
- Standards MetAGMA
- Manufacturer Catalog Number407TL15
- Weight800 lbs
- Agma Size407
- Actual Ratio15:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data