Motion
203TR15
Shaft Mount Speed Reducer - Reducer Size: 203TR, 15:1 Ratio, 1.2500 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #05620653
MFR #203TR15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Mount Speed Reducer - Reducer Size: 203TR, 15:1 Ratio, 1.2500 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #05620653
MFR #203TR15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
203TR15 LTA GEAR DRIVE LESS TORQUE ARM
  • The TL product is versatile, efficient and cost-effective
  • Completely American Made with American Workers and produced in an American Plant

Specifications

  • Manufacturer Reducer Size
    203TR
  • Nominal Ratio
    15:1
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Bore Type
    Hollow
  • Series
    203TR
  • Reduction
    Double
  • Housing Material
    Cast Iron
  • Housing Dimensions
    13.50 x 88 x 20.75 in
  • Maximum Output Torque
    142.13 in-lbs
  • Standards Met
    AGMA
  • Includes
    Torque Arm
  • Manufacturer Catalog Number
    203TR15
  • Weight
    145 lbs
  • Agma Size
    203
  • Actual Ratio
    15:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text