Specifications
Dimensions
- Agma Size307
- Housing Dimensions19.00 x 21.00 x 27 in
- Input Size1.7500 in
- Manufacturer Reducer Size307TR
- Maximum Output Torque191.36 in-lbs
- Nominal Ratio10:1
- Weight377 lbs
Details
- Actual Ratio10:1
- Housing MaterialCast Iron
- IncludesTorque Arm
- Input TypeSolid Shaft
- Manufacturer Catalog Number307TR10
- Output Bore TypeHollow
- ReductionDouble
- Series307TR
- Standards MetAGMA
Overview
Mfr description
307TR10 LTA GEAR DRIVE LESS TORQUE ARM
- The TL product is versatile, efficient and cost-effective
- Completely American Made with American Workers and produced in an American Plant