Motion
215TR30
Shaft Mount Speed Reducer - Reducer Size: 215TR, 30:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #05620660
MFR #215TR30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Mount Speed Reducer - Reducer Size: 215TR, 30:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #05620660
MFR #215TR30

Mfr description
215TR30 LTA GEAR DRIVE LESS TORQUE ARM
  • The TL product is versatile, efficient and cost-effective
  • Completely American Made with American Workers and produced in an American Plant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    215
  • Housing Dimensions
    12.25 x 9.00 x 23.38 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    215TR
  • Maximum Output Torque
    67.613 in-lbs
  • Nominal Ratio
    30:1
  • Weight
    195 lbs

Details

  • Actual Ratio
    30:1
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    215TR30
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    215TR
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)