Overview
Mfr description
315TR05 LTA GEAR DRIVE LESS TORQUE ARM
- The TL product is versatile, efficient and cost-effective
- Completely American Made with American Workers and produced in an American Plant
Specifications
- Manufacturer Reducer Size315TR
- Nominal Ratio5:1
- Input TypeSolid Shaft
- Input Size1.7500 in
- Output Bore TypeHollow
- Series315TR
- ReductionSingle
- Housing MaterialCast Iron
- Housing Dimensions20.25 x 11.0 x 28.87 in
- Maximum Output Torque345.90 in-lbs
- Standards MetAGMA
- IncludesTorque Arm
- Manufacturer Catalog Number315TR05
- Weight395 lbs
- Agma Size315
- Actual Ratio5:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data