Overview
Mfr description
9316 RH-DO SPEED REDUCER 16.4000:1
Specifications
- Gear TypeHelical
- Center Distance22.689 in
- ReductionTriple
- Ratio16.4:1
- Max Input Horsepower137 hp @ 1750 rpm
- Input TypeSolid Shaft
- Input Size3.5000 in
- Output TypeSolid Shaft
- Output Size2.0000 in
- Maximum Output Torque81150 ft-lbs
- Maximum Output RPM107 rpm
- Housing MaterialCast Iron
- StyleRH-DO
- Weight700 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data