Motion
93078 RH-DO
Parallel Shaft Base Type Gear Drive - Helical Gear, Double Reduction, 7.867:1 Ratio, 3.5000 in Input Dia., 2.0000 in Output Dia, Cast Iron Housing
Mi Item #05621022
MFR #93078 RH-DO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Shaft Base Type Gear Drive - Helical Gear, Double Reduction, 7.867:1 Ratio, 3.5000 in Input Dia., 2.0000 in Output Dia, Cast Iron Housing
Mi Item #05621022
MFR #93078 RH-DO

Mfr description
93078 RH-DO SPEED REDUCER 7.867:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    16.563 in
  • Input Size
    3.5000 in
  • Maximum Output RPM
    222 rpm
  • Maximum Output Torque
    85000 ft-lbs
  • Output Size
    2.0000 in
  • Ratio
    7.867:1
  • Weight
    700 lbs

Details

  • Gear Type
    Helical
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    300 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Style
    RH-DO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)