Motion
BS307TR-5
Speed Reducer Backstop Kit - Reducer Size: 307
MI ITEM #05621029
MFR #BS307TR-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer Backstop Kit - Reducer Size: 307
MI ITEM #05621029
MFR #BS307TR-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BS307TR-1 BACKSTOP KIT 307TR15-10

Specifications

  • Ratio Supported
    5:1
  • Manufacturer Reducer Size
    307
  • Housing Material
    Cast Iron
  • Includes
    Roller Clucth Housing, Closed Cap,Snap Ring,Hex head Screws,Shims, Cam Clucth
  • Series
    307
  • Weight
    25 lbs
  • Product Type
    Speed Reducer Backstops

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text