Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Shaft Base Type Gear Drive - Helical Gear, Double Reduction, 17.379:1 Ratio, 0.7500 in Input Dia., 1.6250 in Output Dia, Cast Iron Housing
MI ITEM #05621038
MFR #12174 RR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
12174 RR SPEED REDUCER 17.3786:1

Specifications

  • Gear Type
    Helical
  • Center Distance
    6.563 in
  • Reduction
    Double
  • Ratio
    17.379:1
  • Max Input Horsepower
    4.5 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid Shaft
  • Output Size
    1.6250 in
  • Maximum Output Torque
    2800 ft-lbs
  • Maximum Output RPM
    101 rpm
  • Housing Material
    Cast Iron
  • Style
    RR
  • Weight
    59 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought