Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Shaft Base Type Gear Drive - Helical Gear, Triple Reduction, 32.1:1 Ratio, 3.5000 in Input Dia., 2.0000 in Output Dia, Cast Iron Housing
MI ITEM #05621062
MFR #9532 LL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
9532 LL SPEED REDUCER 32.0988:1

Specifications

  • Gear Type
    Helical
  • Center Distance
    22.689 in
  • Reduction
    Triple
  • Ratio
    32.1:1
  • Max Input Horsepower
    95 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    3.5000 in
  • Output Type
    Solid Shaft
  • Output Size
    2.0000 in
  • Maximum Output Torque
    110000 ft-lbs
  • Maximum Output RPM
    54 rpm
  • Housing Material
    Cast Iron
  • Style
    LL
  • Weight
    700 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought