Motion
5829 DI-DO
Parallel Shaft Base Type Gear Drive - Helical Gear, Double Reduction, 29.508:1 Ratio, 2.7500 in Input Dia., 2.0000 in Output Dia, Cast Iron Housing
MI ITEM #05621073
MFR #5829 DI-DO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Shaft Base Type Gear Drive - Helical Gear, Double Reduction, 29.508:1 Ratio, 2.7500 in Input Dia., 2.0000 in Output Dia, Cast Iron Housing
MI ITEM #05621073
MFR #5829 DI-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5829 DI-DO 23/53 SPEED REDUCER

Specifications

  • Gear Type
    Helical
  • Center Distance
    13.375 in
  • Reduction
    Double
  • Ratio
    29.508:1
  • Max Input Horsepower
    19.1 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    2.7500 in
  • Output Type
    Solid Shaft
  • Output Size
    2.0000 in
  • Maximum Output Torque
    20250 ft-lbs
  • Maximum Output RPM
    59 rpm
  • Housing Material
    Cast Iron
  • Style
    DI-DO
  • Weight
    369 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought