Overview
Mfr description
8526 LH SPEED REDUCER 26.1914
Specifications
- Gear TypeHelical
- Center Distance13.375 in
- ReductionDouble
- Ratio26.191:1
- Max Input Horsepower44.4 hp @ 1750 rpm
- Input TypeSolid Shaft
- Input Size3.0000 in
- Output TypeSolid Shaft
- Output Size1.5000 in
- Maximum Output Torque41900 ft-lbs
- Maximum Output RPM67 rpm
- Housing MaterialCast Iron
- StyleLH
- Weight475 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data