Motion
K10708-1
Speed Reducer Shaft Kit - Drive Shaft, 1.0000 in Shaft Dia., Steel Material
Mi Item #05621115
MFR #K10708-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer Shaft Kit - Drive Shaft, 1.0000 in Shaft Dia., Steel Material
Mi Item #05621115
MFR #K10708-1

Mfr description
K10708-1 L.S. SHAFT KIT SPEC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    107
  • Overall Length
    13.1410 in
  • Shaft Diameter  
    1.0000 in
  • Weight
    15 lbs

Details

  • Kit Consist of
    Shaft, Locknut, Lockwasher, Key
  • Material
    Steel
  • Series
    107
  • Shaft Type
    Drive Shaft
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)