Motion
KB-64-1 1/2
Speed Reducer Replacement Part - Series: TL, Packing Gland Kit, 1.5000 in Shaft Dia.
MI ITEM #05621116
MFR #KB-64-1 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer Replacement Part - Series: TL, Packing Gland Kit, 1.5000 in Shaft Dia.
MI ITEM #05621116
MFR #KB-64-1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KB-64-1 1/2 KIT PACKING GLAND
  • The optional High Performance Packing Gland (KA) has (2) Kevlar fiber, Teflon impregnated seals which can be adjusted to compensate for normal wear
  •   The gland is made of high strength cast iron with a steel pressure plate

Specifications

  • Product Types
    Packing Gland Kit
  • Series
    TL
  • Shaft Diameter
    1.5000 in
  • Standards Met
    AGMA
  • Weight
    2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought