Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DORRIS GEAR DRIVES
91076S LH-DO

Parallel Shaft Base Type Gear Drive - Helical Gear, Double Reduction, 7.552:1 Ratio, 3.5000 in Input Dia., 2.0000 in Output Dia, Cast Iron Housing
MI ITEM #05621196
MFR #91076S LH-DO

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
91076S LH-DO SPEED REDUCER

Specifications

  • Gear Type
    Helical
  • Center Distance
    16.563 in
  • Reduction
    Double
  • Ratio
    7.552:1
  • Max Input Horsepower
    181 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    3.5000 in
  • Output Type
    Solid Shaft
  • Output Size
    2.0000 in
  • Maximum Output Torque
    49500 ft-lbs
  • Maximum Output RPM
    231 rpm
  • Housing Material
    Cast Iron
  • Style
    LH-DO
  • Weight
    700 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought