Overview
Mfr description
207TLC15 GEAR DRIVE C-FACE
- The TLC Series Gear Drive includes the drive with motor adapter plate, a shaft kit and a screw conveyor adaptor kit
- Dorris-style Trough End Adapter is assumed unless customer requests CEMA Standard Adaptor
Specifications
- Manufacturer Reducer Size207TL
- Nominal Ratio15:1
- Input TypeC-Face Coupled
- Input Size1.2500 in
- Output Bore TypeScrew Conveyor
- Series207TL
- ReductionDouble
- Housing MaterialCast Iron
- Housing Dimensions14 1/4 X 14 9/16 X 21 7/8 in
- Maximum Output Torque59.111 in-lbs
- Standards MetAGMA
- Manufacturer Catalog Number207TLC15
- Weight175 lbs
- Agma Size207
- Actual Ratio15:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data