Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C-Face Coupled Screw Conveyor Gear Drives - Reducer Size: 215TL, 40:1 Ratio, 1.2500 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #05621209
MFR #215TLC10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
215TLC40 GEAR DRIVE C-FACE
  • The TLC Series Gear Drive includes the drive with motor adapter plate, a shaft kit and a screw conveyor adaptor kit
  • Dorris-style Trough End Adapter is assumed unless customer requests CEMA Standard Adaptor

Specifications

  • Manufacturer Reducer Size
    215TL
  • Nominal Ratio
    40:1
  • Input Type
    C-Face Coupled
  • Input Size
    1.2500 in
  • Output Bore Type
    Screw Conveyor
  • Series
    215TL
  • Reduction
    Double
  • Housing Material
    Cast Iron
  • Housing Dimensions
    15 1/4 X 15 3/16 X 23 3/8 in
  • Maximum Output Torque
    107.29 in-lbs
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    215TLC10
  • Weight
    210 lbs
  • Agma Size
    215
  • Actual Ratio
    40:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text