Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Shaft Base Type Gear Drive - Helical Gear, Single Reduction, 4.046:1 Ratio, 3.0000 in Input Dia., 2.0000 in Output Dia, Cast Iron Housing
MI ITEM #05621241
MFR #8304S LH-DO

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
8304S LH-DO SPEED REDUCER

Specifications

  • Gear Type
    Helical
  • Center Distance
    7.250 in
  • Reduction
    Single
  • Ratio
    4.046:1
  • Max Input Horsepower
    165 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    3.0000 in
  • Output Type
    Solid Shaft
  • Output Size
    2.0000 in
  • Maximum Output Torque
    28000 ft-lbs
  • Maximum Output RPM
    432 rpm
  • Housing Material
    Cast Iron
  • Style
    LH-DO
  • Weight
    475 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text