Overview
Mfr description
10040 RH-DO SPEED REDUCER
Specifications
- Gear TypeHelical
- Center Distance19.812 in
- ReductionDouble
- Ratio38.474:1
- Max Input Horsepower147.8 hp @ 1750 rpm
- Input TypeSolid Shaft
- Input Size2.7500 in
- Output TypeSolid Shaft
- Output Size5.5000 in
- Maximum Output Torque204700 ft-lbs
- Maximum Output RPM45.5 rpm
- Housing MaterialCast Iron
- StyleRH-DO
- Weight1545 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data