Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Shaft Base Type Gear Drive - Helical Gear, Triple Reduction, 59.384:1 Ratio, 2.4375 in Input Dia., 5.5000 in Output Dia, Cast Iron Housing
MI ITEM #05621302
MFR #10060 RH-DO

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10060 RH-DO SPEED REDUCER

Specifications

  • Gear Type
    Helical
  • Center Distance
    27.469 in
  • Reduction
    Triple
  • Ratio
    59.384:1
  • Max Input Horsepower
    98.9 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    2.4375 in
  • Output Type
    Solid Shaft
  • Output Size
    5.5000 in
  • Maximum Output Torque
    211350 ft-lbs
  • Maximum Output RPM
    29.5 rpm
  • Housing Material
    Cast Iron
  • Style
    RH-DO
  • Weight
    1545 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought