Motion
1820 DI-DO
Parallel Shaft Base Type Gear Drive - Helical Gear, Double Reduction, 20.407:1 Ratio, 1.5000 in Input Dia., 1.0000 in Output Dia, Cast Iron Housing
MI ITEM #05621344
MFR #1820 DI-DO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Shaft Base Type Gear Drive - Helical Gear, Double Reduction, 20.407:1 Ratio, 1.5000 in Input Dia., 1.0000 in Output Dia, Cast Iron Housing
MI ITEM #05621344
MFR #1820 DI-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1820 DI-DO SPEED REDUCER

Specifications

  • Gear Type
    Helical
  • Center Distance
    7.750 in
  • Reduction
    Double
  • Ratio
    20.407:1
  • Max Input Horsepower
    5.1 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Type
    Solid Shaft
  • Output Size
    1.0000 in
  • Maximum Output Torque
    3780 ft-lbs
  • Maximum Output RPM
    86 rpm
  • Housing Material
    Cast Iron
  • Style
    DI-DO
  • Weight
    85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text