Motion
8320 DI-DO
Parallel Shaft Base Type Gear Drive - Helical Gear, Double Reduction, 20.812:1 Ratio, 3.0000 in Input Dia., 1.5000 in Output Dia, Cast Iron Housing
MI ITEM #05621399
MFR #8320 DI-DO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Shaft Base Type Gear Drive - Helical Gear, Double Reduction, 20.812:1 Ratio, 3.0000 in Input Dia., 1.5000 in Output Dia, Cast Iron Housing
MI ITEM #05621399
MFR #8320 DI-DO

Mfr description
8320 DI-DO SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    13.375 in
  • Input Size
    3.0000 in
  • Maximum Output RPM
    84 rpm
  • Maximum Output Torque
    30600 ft-lbs
  • Output Size
    1.5000 in
  • Ratio
    20.812:1
  • Weight
    475 lbs

Details

  • Gear Type
    Helical
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    40.8 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Style
    DI-DO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)