Motion
9330 RH-DO
Parallel Shaft Base Type Gear Drive - Helical Gear, Triple Reduction, 30.035:1 Ratio, 3.5000 in Input Dia., 2.0000 in Output Dia, Cast Iron Housing
Mi Item #05621400
MFR #9330 RH-DO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Shaft Base Type Gear Drive - Helical Gear, Triple Reduction, 30.035:1 Ratio, 3.5000 in Input Dia., 2.0000 in Output Dia, Cast Iron Housing
Mi Item #05621400
MFR #9330 RH-DO

Mfr description
9330 RH-DO SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    22.689 in
  • Input Size
    3.5000 in
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    83990 ft-lbs
  • Output Size
    2.0000 in
  • Ratio
    30.035:1
  • Weight
    700 lbs

Details

  • Gear Type
    Helical
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    77.6 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Triple
  • Style
    RH-DO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)