Motion
K31508-3
Speed Reducer Shaft Kit - Drive Shaft, 3.0000 in Shaft Dia., Steel Material
MI ITEM #05621525
MFR #K31508-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer Shaft Kit - Drive Shaft, 3.0000 in Shaft Dia., Steel Material
MI ITEM #05621525
MFR #K31508-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K31508-3 L.S. SHAFT KIT

Specifications

  • Manufacturer Reducer Size
    307
  • Shaft Type
    Drive Shaft
  • Shaft Diameter
  • Overall Length
    20.5160 in
  • Material
    Steel
  • Series
    307
  • Kit Consist of
    Shaft, Locknut, Lockwasher, Key
  • Standards Met
    AGMA
  • Weight
    73 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought