Overview
Mfr description
10080 LL SPEED REDUCER
Specifications
- Gear TypeHelical
- Center Distance27.469 in
- ReductionTriple
- Ratio81.776:1
- Max Input Horsepower73.4 hp @ 1750 rpm
- Input TypeSolid Shaft
- Input Size2.4375 in
- Output TypeSolid Shaft
- Output Size5.5000 in
- Maximum Output Torque216100 ft-lbs
- Maximum Output RPM21.4 rpm
- Housing MaterialCast Iron
- StyleLL
- Weight1545 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data