Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Shaft Base Type Gear Drive - Helical Gear, Single Reduction, 4.046:1 Ratio, 2.7500 in Input Dia., 1.7500 in Output Dia, Cast Iron Housing
MI ITEM #05621615
MFR #5804S RH-DO

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
5804S RH-DO GEAR DRIVE

Specifications

  • Gear Type
    Helical
  • Center Distance
    7.250 in
  • Reduction
    Single
  • Ratio
    4.046:1
  • Max Input Horsepower
    140 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    2.7500 in
  • Output Type
    Solid Shaft
  • Output Size
    1.7500 in
  • Maximum Output Torque
    20500 ft-lbs
  • Maximum Output RPM
    432 rpm
  • Housing Material
    Cast Iron
  • Style
    RH-DO
  • Weight
    369 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought