Overview
Mfr description
9350 RR SPEED REDUCER
Specifications
- Gear TypeHelical
- Center Distance22.689 in
- ReductionTriple
- Ratio49.988:1
- Max Input Horsepower50.2 hp @ 1750 rpm
- Input TypeSolid Shaft
- Input Size3.5000 in
- Output TypeSolid Shaft
- Output Size2.0000 in
- Maximum Output Torque90300 ft-lbs
- Maximum Output RPM35 rpm
- Housing MaterialCast Iron
- StyleRR
- Weight700 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data