Overview
Mfr description
9510 LL SPEED REDUCER
Specifications
- Gear TypeHelical
- Center Distance16.563 in
- ReductionDouble
- Ratio10.568:1
- Max Input Horsepower289 hp @ 1750 rpm
- Input TypeSolid Shaft
- Input Size3.5000 in
- Output TypeSolid Shaft
- Output Size2.0000 in
- Maximum Output Torque110000 ft-lbs
- Maximum Output RPM166 rpm
- Housing MaterialCast Iron
- StyleLL
- Weight700 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data