Overview
Mfr description
9980 RR SPEED REDUCER
Specifications
- Gear TypeHelical
- Center Distance27.469 in
- ReductionTriple
- Ratio79.085:1
- Max Input Horsepower53.6 hp @ 1750 rpm
- Input TypeSolid Shaft
- Input Size4.7500 in
- Output TypeSolid Shaft
- Output Size2.4375 in
- Maximum Output Torque153500 ft-lbs
- Maximum Output RPM22 rpm
- Housing MaterialCast Iron
- StyleRR
- Weight1545 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data