Motion
507TR125
Shaft Mount Speed Reducer - Reducer Size: 507TR, 125:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #05621758
MFR #507TR125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Mount Speed Reducer - Reducer Size: 507TR, 125:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #05621758
MFR #507TR125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
507TR125 A GEAR DRIVE
  • The TL product is versatile, efficient and cost-effective
  • Completely American Made with American Workers and produced in an American Plant

Specifications

  • Manufacturer Reducer Size
    507TR
  • Nominal Ratio
    125:1
  • Input Type
    Solid Shaft
  • Input Size
    2.7500 in
  • Output Bore Type
    Hollow
  • Series
    507TR
  • Reduction
    Triple
  • Housing Material
    Cast Iron
  • Housing Dimensions
    13.82 x 10.50 x 30.78 in
  • Maximum Output Torque
    17.155 in-lbs
  • Standards Met
    AGMA
  • Includes
    Torque Arm
  • Manufacturer Catalog Number
    507TR125
  • Weight
    1400 lbs
  • Agma Size
    507
  • Actual Ratio
    125:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought