Motion
608TR030
Shaft Mount Speed Reducer - Reducer Size: 608TR, 30:1 Ratio, 2.9375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #05621764
MFR #608TR030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Mount Speed Reducer - Reducer Size: 608TR, 30:1 Ratio, 2.9375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #05621764
MFR #608TR030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
608TR030 A GEAR DRIVE
  • The TL product is versatile, efficient and cost-effective
  • Completely American Made with American Workers and produced in an American Plant

Specifications

  • Manufacturer Reducer Size
    608TR
  • Nominal Ratio
    30:1
  • Input Type
    Solid Shaft
  • Input Size
    2.9375 in
  • Output Bore Type
    Hollow
  • Series
    608TR
  • Reduction
    Triple
  • Housing Material
    Cast Iron
  • Housing Dimensions
    30.50 x 20.25 x 54.50 in
  • Maximum Output Torque
    66.233 in-lbs
  • Standards Met
    AGMA
  • Includes
    Torque Arm
  • Manufacturer Catalog Number
    608TR030
  • Weight
    2600 lbs
  • Agma Size
    608
  • Actual Ratio
    30:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought